Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat - Sp

  • Mfr # 00-944298

  • Zoro # G902326687


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Features
9-3/4 in X 3/16 in Bulb
Fits Brand
Vulcan
Length
10.50 in
Capillary Length (In.)
36 in
Width
4.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-944298
Zoro #
G902326687
UPC #
-
Country of Origin
Mexico

Dimensions

Length
10.50 in
Capillary Length (In.)
36 in
Width
4.50 in
Height
2.75 in

Details

Item
Thermostat
Features
9-3/4 in X 3/16 in Bulb
Fits Brand
Vulcan
Temp. Range
455° F

Description

455 Max Temp, 36" Cap, Bulb = 9-3/4" X 3/16"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.