
Thermostat Sp, 3/16 X 10, 36
Mfr # 00-344635-00002
Zoro # G602295030
product price: $115.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ge/Hobart Grill Series: Cg (Except Cg33B, Cg700, Cg800), Hg; (Except Hgs); Vulcan Grill Heg24, 365, 36D, 48D, 60D, 72D
Features
3/16 in X 10 in Bulb; 5 Off-Set Horizontal Mount; 0.187 in Mount D-Stem; Flat Up
Fits Brand
Hobart; Vulcan
Temp. Range
200° to 450° F
Type
S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-344635-00002
Zoro #
G602295030
UPC #
-
Country of Origin
Mexico
Dimensions
Height
2.50 in
Width
3 in
Capillary Length (In.)
36 in
Length
10 in
Details
Item
Thermostat
For Use With
Ge/Hobart Grill Series: Cg (Except Cg33B, Cg700, Cg800), Hg; (Except Hgs); Vulcan Grill Heg24, 365, 36D, 48D, 60D, 72D
Features
3/16 in X 10 in Bulb; 5 Off-Set Horizontal Mount; 0.187 in Mount D-Stem; Flat Up
Fits Brand
Hobart; Vulcan
Temp. Range
200° to 450° F
Type
S
Description
T'Stat;[ Type - S ] [ Temp 200-450 ] [ Bulb 3/16" X 10" ] ; [ Cap 36" ] [ Mount 5 Off-Set Horizontal ] ;[ Dial A1102, # 22-1088 ] [ 2-1/4" Dia ] [ Off-400-200] ;[Mount D-Stem .187" ] [Flat Up ];Ge/Hobart Grill Series: Cg (Except Cg33B, Cg700, Cg800), Hg;(Except Hgs);Vulcan Grill Heg24, 365, 36D, 48D, 60D, 72D
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.