Zoro Homepage

Thermostat Sp, 3/16 X 10, 36

  • Mfr # 144635-2

  • Zoro # G402263468


product price: $115.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ge/Hobart Grill Series: Cg (Except Cg33B, Cg700, Cg800), Hg; (Except Hgs); Vulcan Grill Heg24, 365, 36D, 48D, 60D, 72D
Features
3/16 in X 10 in Bulb; 5 Off-Set Horizontal Mount; 0.187 in Mount D-Stem; Flat Up
Fits Brand
Hobart; Vulcan
Type
S
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144635-2
Zoro #
G402263468
UPC #
-
Country of Origin
Mexico

Dimensions

Length
10 in
Height
2.50 in
Width
3 in
Capillary Length (In.)
36 in

Details

Item
Thermostat
For Use With
Ge/Hobart Grill Series: Cg (Except Cg33B, Cg700, Cg800), Hg; (Except Hgs); Vulcan Grill Heg24, 365, 36D, 48D, 60D, 72D
Features
3/16 in X 10 in Bulb; 5 Off-Set Horizontal Mount; 0.187 in Mount D-Stem; Flat Up
Fits Brand
Hobart; Vulcan
Type
S
Temp. Range
200° to 450° F

Description

T'Stat;[ Type - S ] [ Temp 200-450 ] [ Bulb 3/16" X 10" ] ; [ Cap 36" ] [ Mount 5 Off-Set Horizontal ] ;[ Dial A1102, # 22-1088 ] [ 2-1/4" Dia ] [ Off-400-200] ;[Mount D-Stem .187" ] [Flat Up ];Ge/Hobart Grill Series: Cg (Except Cg33B, Cg700, Cg800), Hg;(Except Hgs);Vulcan Grill Heg24, 365, 36D, 48D, 60D, 72D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.