Zoro Homepage
This item is Discontinued.
Hobart Thermostat Sp, 3/16 X 6-7/16, 14 343692-1

Thermostat Sp, 3/16 X 6-7/16, 14 (Discontinued)

  • Mfr # 343692-1
  • Zoro # G002290352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
343692-1
Zoro #
G002290352
UPC #
-
Country of Origin
Mexico

Dimensions

Capillary Length (In.)
14 in
Width
1.70 in
Height
2.50 in
Length
7.50 in

Details

Item
Thermostat
For Use With
Ge/Hobart Fryer Hk03, Hk03b, Hk031, Hk3
Features
3/16 in X 6-7/16 in Bulb; 5 Off-Set Horizontal Mount; 0.187 in Mount; 4 Way Position
Fits Brand
Hobart
Material
Nickel
Type
SP
Color
Black; Silver
Temp. Range
200° to 400° F
Finish
Nickel-Plated

Description

[Type - Sp ] [ Temp 200-400 ] [ Bulb 3/16" X 6-7/16" ;Nickel] [ Cap 14" ] [ Mount 5 Off=Set Horizontal ]; [ Dial # 22-1006 ] Black & Silver T'Stat Knob;[ 2" Dia ] [ Off-400-200] [Mount .187"] [Position 4 Way];Ge/Hobart;Fryer Hk03, Hk03B, Hk031, Hk3, Hk3C,;Hk3D, Hk31, Hk31C, Hk31D, Hk-3.;Hotpoint: 112710G004.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.