Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat W/ Dial Bjwa, 3/16 X 8, 36

  • Mfr # 723257

  • Zoro # G502265898


product price: $238.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dynamic Cooking Systems Griddle; Cecilware Grill Before 1/86: Ag-(24, 36, 48); Franklin Chef Grill Gh(33T, 33T-7, 43T, 43T-7), Ghm(33T, 43T); Jade Series: Jsr; Montague Griddle; Southbend Griddle Series Sg
Features
3/16 in X 8 in Bulb; 0° Rotation
Fits Brand
Dynamic Cooking Systems; Cecilware; Franklin; Jade; Montague; Southbend; Vulcan
Temp. Range
150° to 400° F
Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
723257
Zoro #
G502265898
UPC #
-
Country of Origin
United States

Dimensions

Size
1/4 in
Width
4.50 in
Height
3.50 in
Length
14 in
Capillary Length (In.)
36 in

Details

Item
Thermostat
For Use With
Dynamic Cooking Systems Griddle; Cecilware Grill Before 1/86: Ag-(24, 36, 48); Franklin Chef Grill Gh(33T, 33T-7, 43T, 43T-7), Ghm(33T, 43T); Jade Series: Jsr; Montague Griddle; Southbend Griddle Series Sg
Features
3/16 in X 8 in Bulb; 0° Rotation
Fits Brand
Dynamic Cooking Systems; Cecilware; Franklin; Jade; Montague; Southbend; Vulcan
Temp. Range
150° to 400° F
Type
BJWA
Includes
Dial; Bezel; Stem Adaptors; Gasket; Screws
Connection Type
FPT
Fluid Type
Gas
Adjustments
Off, Lo, 150° to 400° F, Hi

Description

Viewed From Rear: See "Bj Outlet Positions" ;W/ By-Pass Adj At Top & Gas Inlet Down;[ Bjwa Kit ] [ Temp 150-400 ] [ Bulb 3/16" X 8" ];[ Cap 36" ][ Out 1/4" Fpt "A,B.C,D,"] [Rotation 0 Degrees ];[Includes Dial & Bezel, Stem Adaptors, Gasket, Screws. ;Dial = # 22-1036 Off-Lo-150-400-Hi ];Wolf Griddle Dial # 22-1251 Off-Lo-150-400-Hi;Dynamic Cooking Systems Griddle;Cecilware Grill Before 1/86: Ag-(24,36,48).;Franklin Chef Grill Gh(33T,33T-7,43T,43T-7), Ghm(33T,43T).;Jade Series: Jsr;Montague Griddle;Southbend Griddle Series Sg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.