Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat W/ Dial Kxp, 3/8 X 5-5/8, 36

  • Mfr # 711397

  • Zoro # G102291082


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Features
3/16 in X 6-1/2 in Bulb; 5 Off-Set Horizontal Mount
Fits Brand
Hobart
Capillary Length (In.)
36 in
Length
6.50 in
Temp. Range
200° to 400° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711397
Zoro #
G102291082
UPC #
-
Country of Origin
Mexico

Dimensions

Capillary Length (In.)
36 in
Length
6.50 in
Height
3 in
Width
5 in

Details

Item
Thermostat
Features
3/16 in X 6-1/2 in Bulb; 5 Off-Set Horizontal Mount
Fits Brand
Hobart
Temp. Range
200° to 400° F
Color
Black; Silver
Type
KXP
Includes
Breakaway Stem and Dial; 3/8 in Stuff Box
Material
Nickel
Finish
Nickel-Plated
Adjustments
Off, 400° to 200° F

Description

[ Type - Kxp W/ Breakaway Stem & Dial ] [ Temp 200-400 ] ;[ Bulb 3/8" X 5-5/8" Nickel ] [ Cap 36" ][ 3/8" Stuff Box ];[Dial # 22-1006 Included ] Black & Silver;T'Stat Knob [ 2" Dia ] [ Off-400-200] [Mount .187"];[Position 4-Way];Gen Use Dial # 22-1127 Thermostat Knob, Black W/;Overlay, [ 2" Dia ] [ Off-400-200] [Mount .187"] [Position;4-Way]; Star Fryer 403 (Obsolete Model).;Fryer 215B & 216 (S/N 2156323 & Up).;Series: Hercules.;Wolf Model?

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.