Thermostat W/ Dialkxp, 3/16 X 6-1/2, 24 For - Part# 00-349253-1

  • Mfr # 00-349253-1

  • Zoro # G602292237


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ge/Hobart; Fryer Ck20, Ck40, Ck42, Ck45, Ck90, Ck91, Ck201, Ck401, Ck421
Features
3/16 in X 6-1/2 in Bulb; 5 Off-Set Horizontal Mount
Fits Brand
Hobart
Temp. Range
200° to 400° F
Capillary Length (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-349253-1
Zoro #
G602292237
UPC #
-
Country of Origin
Mexico

Dimensions

Capillary Length (In.)
24 in
Length
8 in
Height
2.50 in
Width
2.50 in

Details

Item
Thermostat
For Use With
Ge/Hobart; Fryer Ck20, Ck40, Ck42, Ck45, Ck90, Ck91, Ck201, Ck401, Ck421
Features
3/16 in X 6-1/2 in Bulb; 5 Off-Set Horizontal Mount
Fits Brand
Hobart
Temp. Range
200° to 400° F
Type
KXP
Material
Nickel
Includes
2 in Dial; Overlay and 4-Way Insert
Finish
Nickel-Plated

Description

[ Type- Kxp ] [ Temp 200-400 ] [ Bulb 3/16" X 6-1/2" ;Nickel] [ Cap 24" ] [ Mount 5 Off-Set Horizontal ] ;W/2"Dial,Overlay And 4Way Insert ;;Ge/Hobart;Fryer Ck20, Ck40, Ck42, Ck45, Ck90,; Ck91, Ck201, Ck401, Ck421.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.