Thermostat W/Dial Bjwa, 3/16 X 11-5/8, 48

  • Mfr # 408823-00004

  • Zoro # G302272829


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

For Use With
Franklin Chef Oven Gr (10, 11, 12, 13, 14, 16-0, 17, 22, 410, 415, 416, 426), Series: Gra; Grax; Grc; Montague Chinese Bbq Oven 28Cbsf, Montague Ii inR in; US Range Oven Series; Performer Ii; Vulcan/Wolf Oven Series: 59, 64.(70 After 11/74)
Features
3/16 in CCT Pilot; 3/16 in X 11-5/8 in Bulb; 0° Rotation
Fits Brand
Franklin; Hobart; Montague; Performer Ii; Vulcan; Wolf
Length
13.75 in
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408823-00004
Zoro #
G302272829
UPC #
-
Country of Origin
United States

Dimensions

Length
13.75 in
Width
4.25 in
Size
1/4 in
Capillary Length (In.)
48 in
Height
3.50 in

Details

Item
Thermostat
For Use With
Franklin Chef Oven Gr (10, 11, 12, 13, 14, 16-0, 17, 22, 410, 415, 416, 426), Series: Gra; Grax; Grc; Montague Chinese Bbq Oven 28Cbsf, Montague Ii inR in; US Range Oven Series; Performer Ii; Vulcan/Wolf Oven Series: 59, 64.(70 After 11/74)
Features
3/16 in CCT Pilot; 3/16 in X 11-5/8 in Bulb; 0° Rotation
Fits Brand
Franklin; Hobart; Montague; Performer Ii; Vulcan; Wolf
Includes
Dial; Bezel; Stem Adaptors; Gasket; Screws
Temp. Range
250° to 550° F
Type
BJWA
Connection Type
FPT

Description

Viewed From Rear:See Addl Image "Outlet Positions" ;[ Bjwa Kit W/ 3/16" Cct Pilot [ Temp 250-550 ] [ Bulb ;3/16" X 11-5/8" ] [ Cap 48" ] [ Out 1/4" Fpt "A,B,C,D,"] ;[ Rotation 0 Degrees ] [ Includes Dial & Bezel, Stem;Adapters, Gasket, Screws ] Wide Flange.;Black Dial W/ Adapter = # 22-1028 ];Franklin Chef Oven Gr(10,11,12,13,14,16-0,17,22,;410,415,416,426).;Series: Gra & Grax & Grc With S/N 1000000 To 1008568 ;&1017255 & After.;Montague Chinese Bbq Oven 28Cbsf, Montague Ii "R".;Us Range Oven Series Performer Ii;Vulcan/Wolf Oven Series: 59, 64.(70 After 11/74).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.