Shop HOBART
See all product information
Create Account
Thermostat W/Dial Bjwa, 3/16 X 11-5/8, 48
- Mfr # 408823-3
- Zoro # G902273349
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
For Use With
Franklin Chef Oven Gr (10, 11, 12, 13, 14, 16-0, 17, 22, 410, 415, 416, 426), Series: Gra; Grax; Grc; Montague Chinese Bbq Oven 28Cbsf, Montague Ii inR in; US Range Oven Series; Performer Ii; Vulcan/Wolf Oven Series: 59, 64.(70 After 11/74)
Features
3/16 in CCT Pilot; 3/16 in X 11-5/8 in Bulb; 0° Rotation
Fits Brand
Franklin; Hobart; Montague; Performer Ii; Vulcan; Wolf
Width
4.25 in
Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408823-3
- Zoro #
- G902273349
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4.25 in
- Size
- 1/4 in
- Length
- 13.75 in
- Height
- 3.50 in
- Capillary Length (In.)
- 48 in
Details
- Item
- Thermostat
- For Use With
- Franklin Chef Oven Gr (10, 11, 12, 13, 14, 16-0, 17, 22, 410, 415, 416, 426), Series: Gra; Grax; Grc; Montague Chinese Bbq Oven 28Cbsf, Montague Ii inR in; US Range Oven Series; Performer Ii; Vulcan/Wolf Oven Series: 59, 64.(70 After 11/74)
- Features
- 3/16 in CCT Pilot; 3/16 in X 11-5/8 in Bulb; 0° Rotation
- Fits Brand
- Franklin; Hobart; Montague; Performer Ii; Vulcan; Wolf
- Type
- BJWA
- Temp. Range
- 250° to 550° F
- Includes
- Dial; Bezel; Stem Adaptors; Gasket; Screws
- Connection Type
- FPT
Description
Viewed From Rear:See Addl Image "Outlet Positions" ;[ Bjwa Kit W/ 3/16" Cct Pilot [ Temp 250-550 ] [ Bulb ;3/16" X 11-5/8" ] [ Cap 48" ] [ Out 1/4" Fpt "A,B,C,D,"] ;[ Rotation 0 Degrees ] [ Includes Dial & Bezel, Stem;Adapters, Gasket, Screws ] Wide Flange.;Black Dial W/ Adapter = # 22-1028 ];Franklin Chef Oven Gr(10,11,12,13,14,16-0,17,22,;410,415,416,426).;Series: Gra & Grax & Grc With S/N 1000000 To 1008568 ;&1017255 & After.;Montague Chinese Bbq Oven 28Cbsf, Montague Ii "R".;Us Range Oven Series Performer Ii;Vulcan/Wolf Oven Series: 59, 64.(70 After 11/74).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.