Thermostat W/Dial D1/D18, 3/16 X 13, 60

  • Mfr # 115119-G2

  • Zoro # G302270184


product price: $468.99
/ea
Free Shipping & Returns

Key Features

For Use With
Bakers Pride Oven Countertop Electric; Garland Oven Series: 36E Heavy Duty Ranges. Series: E2000; Vulcan Broiler Series: Vb, Grill Series: Ve, Oven Series: Vr, Models Vo004, Vo008 Non Pizza
Features
3/16 in X 12 in Bulb; Mount with Front Ears; 0.187 in Mount; Flat Left
Fits Brand
Bakers; Garland; Vulcan
Height
3.50 in
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115119-G2
Zoro #
G302270184
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.50 in
Width
4.25 in
Length
13.75 in
Capillary Length (In.)
60 in

Details

Item
Thermostat
For Use With
Bakers Pride Oven Countertop Electric; Garland Oven Series: 36E Heavy Duty Ranges. Series: E2000; Vulcan Broiler Series: Vb, Grill Series: Ve, Oven Series: Vr, Models Vo004, Vo008 Non Pizza
Features
3/16 in X 12 in Bulb; Mount with Front Ears; 0.187 in Mount; Flat Left
Fits Brand
Bakers; Garland; Vulcan
Type
D1/D18
Temp. Range
100° to 550° F
Includes
Dial; Pilot Light; Bezel
Color
Tin/Zinc
Adjustments
Off, 550° to 100° F

Description

[ Type - D1/D18 ] [ Temp 100-550 ] [ Bulb 3/16" X 13";Tin/Zinc ] [ Cap 60" ] [ Mount W/ Front Ears] ;[ Pilot Light, Dial & Bezel Included ]; [ Dial A250, K-163, # 22-1005 Off-550-100 ];[ Bezel A557, K-160, # 26-4088 [ Light D173, # 38-1068;D1'D18 T'Stat, Dpst For Ac Operation, 4 Terminal;Used In Applications Requiring High Current.;Bakers Pride Oven Countertop Electric (Where Applicable);Garland Oven Series: 36E Heavy Duty Ranges. Series: E2000.;Vulcan Broiler Series: Vb.;Grill Series: Ve.;Oven Series: Vr~; Models Vo004, Vo008 Non Pizza.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.