Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hobart Thermostat W/Dial D1/D18, 3/16 X 13, 60 804746

Thermostat W/Dial D1/D18, 3/16 X 13, 60 (Discontinued)

  • Mfr # 804746
  • Zoro # G202268489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804746
Zoro #
G202268489
UPC #
-
Country of Origin
Mexico

Dimensions

Length
13.75 in
Width
4-1/8 in
Capillary Length (In.)
60 in
Height
3.50 in

Details

Item
Thermostat
For Use With
Vulcan Griddle
Features
3/16 in X 13 in Bulb; Mount with Front Ears; 4 Terminal
Fits Brand
Hobart; Vulcan
Color
Tin/Zinc
Type
D1/D18
Temp. Range
100° to 450° F
Includes
Dial; Pilot Light; Bezel

Description

[ Type - D1/D18 ] [ Temp 100-450 ] [ Bulb 3/16" X 13";Tin/Zinc ] [ Cap 60" ] [ Mount W/ Front Ears ];4 Terminal.;[ Pilot Light, Dial & Bezel Included ];Pilot Light # 38-1068;Dial A249, K-115, # 22-1004 Off-450-100;Bezel A557, K-160, # 26-4088;Vulcan Grill Series: Heg (Elec) Without "D" Suffix.;(For Units With "D" Suffix Use E-121).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.