Zoro Homepage

Thermoswitch

  • Mfr # 413840-00001

  • Zoro # G802276785


product price: $105.99
/ea
Free Shipping & Returns

Key Features

For Use With
Market Forge 4200, 4292; Vulcan Oven Sg2, Vr1c, Vr2c, Vr3c, Vr4c, Vr5c, Vr6c, Vr7c
Features
7/8 in Mount Hole Centers; (2) 1/4 in Tab Terminals
Fits Brand
Hobart; Market Forge; Vulcan
Temp. Range
550° F
Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413840-00001
Zoro #
G802276785
UPC #
-
Country of Origin
United States

Dimensions

Length
0.75 in
Height
5/8 in
Width
1-1/8 in

Details

Item
Thermo Switch
For Use With
Market Forge 4200, 4292; Vulcan Oven Sg2, Vr1c, Vr2c, Vr3c, Vr4c, Vr5c, Vr6c, Vr7c
Features
7/8 in Mount Hole Centers; (2) 1/4 in Tab Terminals
Fits Brand
Hobart; Market Forge; Vulcan
Temp. Range
550° F
Type
Hi-Limit Disc

Description

Hi-Limit, [ Disc Type -Fenwal 08-033024-032 ] ;[ Temp 550 F ] 7/8" Mt. Hole Ctrs. Qty 2Ea 1/4" Tab;Terminals.;Market Forge 4200, 4292;Vulcan Oven Sg2, Vr1C, Vr2C, Vr3C, Vr4C, Vr5C, Vr6C, Vr7C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.