Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thrust Bearing

  • Mfr # 00-076782

  • Zoro # G5505591


product price: $282.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vegetable Slicer Attachment
For Use With Mfr. Model Number
VS9
Fits Brand
Hobart
Height
7/8 in
Overall Depth
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-076782
Zoro #
G5505591
UPC #
-
Country of Origin
United States

Dimensions

Height
7/8 in
Overall Depth
2 3/4 in
Overall Width
2 7/8 in

Details

Item
Sharpener
For Use With
Vegetable Slicer Attachment
For Use With Mfr. Model Number
VS9
Fits Brand
Hobart
Compatible with Manufacturer Model Number
VS9
Compatible Manufacturer Model Number
VS9
Compatible Manufacturer Part Number
VS9
Compatible with Mfr. Model No.
VS9
For Use with Mfr Model Number
VS9
Compatible with Manufacturer Model No.
VS9
Compatible Pump Manufacturer Part Number
VS9
Compatible Mfr. Model Number
VS9

Description

Sharpener, Product Type Thrust Bearing, Overall Depth 2 3/4 in, Overall Height 7/8 in, Overall Width 2 7/8 in, For Use With Vegetable Slicer Attachment, Compatible with Manufacturer Model Number VS9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.