Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumb Screw

  • Mfr # 00-108197-5

  • Zoro # G702218229


product price: $27.75
/ea

Key Features

For Use With
Hobart Slicer 1612, 1712
Features
3/8"-24 Male Thread
Fits Brand
Hobart
Length
3 in
Height
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-108197-5
Zoro #
G702218229
UPC #
-
Country of Origin
United States

Dimensions

Length
3 in
Height
0.50 in
Width
1.50 in

Details

Item
Carriage Thumb Screw
For Use With
Hobart Slicer 1612, 1712
Features
3/8"-24 Male Thread
Fits Brand
Hobart

Description

Carriage 3/8"-24 Male Thread;Hobart Slicer 1612, 1712

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.