Zoro Homepage

Thumb Screw

  • Mfr # 00-290984

  • Zoro # G4849883


product price: $104.99
/ea
Free Shipping & Returns

Key Features

For Use With
12 in Enhanced Slicer, Enhanced Slicer, Slicer, Slicer with Carriage Tray, Slicer with Carriage Tray & Auto Off, Slicer with Carriage Tray Fence Corr, Slicer with Carriage Tray Corr, Slicer with Carriage Trayfence, Slicer with Portion Scales, Slicer with Slice Count
For Use With Mfr. Model Number
1612, 1612E, 1712, 1712E, 1712R, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC
Fits Brand
Hobart
Height
3/4 in
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-290984
Zoro #
G4849883
UPC #
-
Country of Origin
United States

Dimensions

Height
3/4 in
Overall Width
3 in
Overall Depth
3 in

Details

Item
Carriage Bumper
For Use With
12 in Enhanced Slicer, Enhanced Slicer, Slicer, Slicer with Carriage Tray, Slicer with Carriage Tray & Auto Off, Slicer with Carriage Tray Fence Corr, Slicer with Carriage Tray Corr, Slicer with Carriage Trayfence, Slicer with Portion Scales, Slicer with Slice Count
For Use With Mfr. Model Number
1612, 1612E, 1712, 1712E, 1712R, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC
Fits Brand
Hobart
Compatible with Manufacturer Model Number
1612, 1612E, 1712, 1712E, 1712R, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC
Compatible Manufacturer Model Number
1612, 1612E, 1712, 1712E, 1712R, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC
Compatible Manufacturer Part Number
1612, 1612E, 1712, 1712E, 1712R, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC
Compatible with Mfr. Model No.
1612, 1612E, 1712, 1712E, 1712R, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC
For Use with Mfr Model Number
1612, 1612E, 1712, 1712E, 1712R, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC
Compatible with Manufacturer Model No.
1612, 1612E, 1712, 1712E, 1712R, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC
Compatible Pump Manufacturer Part Number
1612, 1612E, 1712, 1712E, 1712R, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC
Compatible Mfr. Model Number
1612, 1612E, 1712, 1712E, 1712R, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC

Description

Carriage Bumper, Product Type Thumb Screw, Overall Depth 3 in, Overall Height 3/4 in, Overall Width 3 in, For Use With 12 in Enhanced Slicer, Enhanced Slicer, Slicer, Slicer with Carriage Tray, Slicer with Carriage Tray & Auto Off, Slicer with Carriage Tray Fence Corr, Slicer with Carriage Tray Corr, Slicer with Carriage Trayfence, Slicer with Portion Scales, Slicer with Slice Count

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.