This item is Discontinued.

Hobart THUMBSCREW No 22 HUB for Hobart - Part No 108197-00002 108197-00002

THUMBSCREW No 22 HUB for Hobart - Part No 108197-00002 (Discontinued)

  • Mfr # 108197-00002
  • Zoro # G003552626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108197-00002
Zoro #
G003552626
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1 in
Width
1 in
Length
1 in

Details

Item
Thumb Screw
Fits Brand
Hobart
Material
Stainless Steel

Description

THUMBSCREW, LENGTH: 2 15/16", LENGTH: 75MM, MATERIAL:;STAINLESS STEEL, THD: 7/16-11 1/2, WEIGHT: .09LB, WIDTH: 1;11/16", WIDTH: 42MM,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.