
Timer
Mfr # 411690-1
Zoro # G202248252
product price: $91.65
/ea
Free Shipping & Returns
Key Features
Features
3/16 in D-Stem Flat Down; Pointer Indicator Arrow; 0.187 in Mount
Fits Brand
Hobart
Voltage
120 V
Includes
Set Screws
Type
Flat Down
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
411690-1
Zoro #
G202248252
UPC #
-
Country of Origin
Mexico
Dimensions
Width
1.70 in
Length
1.70 in
Height
2.70 in
Details
Item
Timer
Features
3/16 in D-Stem Flat Down; Pointer Indicator Arrow; 0.187 in Mount
Fits Brand
Hobart
Voltage
120 V
Includes
Set Screws
Type
Flat Down
Color
Black; Silver
Description
, 120V, 60 Min,;For Knob Use # 22-1597, Knob Black 1 15/16" Dia, ;3/16" D-Stem Flat Down, Has Pointer Indicator Arrow.;If New Style Black & Silver Indicator Knob Needed,;Use # 22-1107. Pointer Knob[ 2" Dia ] [Mount .187"] ;[Flat Down ], Set Screw Bottom.;Hobart Hgc40;Vulcan Steamer Gco2D, Gco4D, Gco4S, Sg4C, Sg4D, Sg6C, Sg6D,;Vc4Gc, Vc4Gd, Vc4Gs, Vc6Gc, Vc6Gd, Vc6Gs, Vsx10Gc, Vsx5G,;Vsx5Gc, Vsx7Gc, Vsx-24,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.