Timer, Control, 115-277V For - Part# 00-1-505037Pe
- Mfr # 00-1-505037PE
- Zoro # G302342799
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hobart
Length
4.05 in
Voltage
115 to 277 V
Height
1.80 in
Width
1.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-1-505037PE
- Zoro #
- G302342799
- UPC #
- -
- Country of Origin
- United States
- Item
- Timer Control
- Fits Brand
- Hobart
- Voltage
- 115 to 277 V
Dimensions
- Length
- 4.05 in
- Height
- 1.80 in
- Width
- 1.95 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.