Zoro Homepage

Timer, Defrost

  • Mfr # 00-280599

  • Zoro # G402264809


product price: $99.79
/ea
Free Shipping & Returns

Key Features

For Use With
Delfield Freezer 403, 407, 4148-St, 4148-Uc, 4560N, D4532n, St4560n, Std4532n, Uc4560n, Ucd4532n
Features
6 hr Frequency; 20 min Duration
Fits Brand
Delfield; Hobart
Height
3 in
Length
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-280599
Zoro #
G402264809
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3 in
Length
3.25 in
Width
2.25 in

Details

Item
Defrost Timer
For Use With
Delfield Freezer 403, 407, 4148-St, 4148-Uc, 4560N, D4532n, St4560n, Std4532n, Uc4560n, Ucd4532n
Features
6 hr Frequency; 20 min Duration
Fits Brand
Delfield; Hobart
Amps
9 A
Voltage
120 V

Description

Defrost Timer;120V, 9 Amp, Frequincy 6 Hours, Duration 20 Min,;Delfield Freezer 403, 407, 4148-St, 4148-Uc, 4560N, D4532N,;St4560N, Std4532N, Uc4560N, Ucd4532N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.