Zoro Homepage

Timer For - Part No 00-352668-1

  • Mfr # 00-352668-1

  • Zoro # G202248948


product price: $190.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart Toaster Et
Fits Brand
Hobart
Width
2.25 in
Length
3 in
Height
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-352668-1
Zoro #
G202248948
UPC #
-
Country of Origin
United States

Dimensions

Width
2.25 in
Length
3 in
Height
1-5/8 in

Details

Item
Timer
For Use With
Hobart Toaster Et
Fits Brand
Hobart

Description

Timer;Hobart Toaster Et

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.