Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toaster Element 116V 328W

  • Mfr # 347356-3

  • Zoro # G702276656


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

For Use With
Hobart Toaster Et 12, 13, 24, 25, 26, 27, Series Ct
Fits Brand
Hobart
Voltage
116 V
Width
0.50 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
347356-3
Zoro #
G702276656
UPC #
-
Country of Origin
United States

Dimensions

Width
0.50 in
Height
5 in
Length
5.50 in

Details

Item
Toaster Element
For Use With
Hobart Toaster Et 12, 13, 24, 25, 26, 27, Series Ct
Fits Brand
Hobart
Voltage
116 V
Phase
1
Max. Wattage
328 W

Description

Toaster Element, [ 116V 328W 1Ph ] [ 5-1/2" X 5-1/8" ] ;Hobart Toaster Et 12, 13, 24, 25, 26, 27, Series Ct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.