
Toggle Switch 1/2 Dpdt
Mfr # 340324-9
Zoro # G402257061
product price: $7.39
/eaSold in multiples of 2 for $14.78
Key Features
For Use With
American Permanent Ware Food Warmer; Jackson Dishwasher Manual Wash Models 10, 44, 50, 100, Montague; Vulcan Oven Eco2d, Eco4d, Eco4s, Eco6d, Gco2d, Gco4c, Gco4d, Gco4s, Vc4ec, Vc4ed, Vc4es, Vc4gc, Vc4gd, Vc4gs, Vc6ec, Vc6ed, Vc6es, Vc6gc, Vc6gd, Vc6gs; Wolf Oven Wkef, Wkgf
Features
Fits Hole 1/2 in; On/On; (6) 1/4 in Tab Terminals; Double Flats
Fits Brand
American Permanent Ware; Hobart; Jackson; Vulcan; Wolf
Amps
20 A at 125 V; 10 A at 277 V
Type
DPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
340324-9
Zoro #
G402257061
UPC #
-
Country of Origin
United States
Dimensions
Length
2.25 in
Height
0.75 in
Width
1-3/8 in
Details
Item
Toggle Switch
For Use With
American Permanent Ware Food Warmer; Jackson Dishwasher Manual Wash Models 10, 44, 50, 100, Montague; Vulcan Oven Eco2d, Eco4d, Eco4s, Eco6d, Gco2d, Gco4c, Gco4d, Gco4s, Vc4ec, Vc4ed, Vc4es, Vc4gc, Vc4gd, Vc4gs, Vc6ec, Vc6ed, Vc6es, Vc6gc, Vc6gd, Vc6gs; Wolf Oven Wkef, Wkgf
Features
Fits Hole 1/2 in; On/On; (6) 1/4 in Tab Terminals; Double Flats
Fits Brand
American Permanent Ware; Hobart; Jackson; Vulcan; Wolf
Amps
20 A at 125 V; 10 A at 277 V
Type
DPDT
Color
Black; Silver
Voltage
125/277 V
Description
[ Toggle ] [ Fits Hole 1/2" ] [ On/On ] [ Dpdt ];[Terminals 6Ea (1/4" Tabs)] [ Amp/Volt 20A/125V, 10A/277V ];[ Color -Black/Silver] [ Toggle Has Double Flats ] ;American Permanent Ware Food Warmer ;Toaster At Express;Jackson Dishwasher Manual Wash Models 10, 44, 50, 100;Montague;Vulcan Oven Eco2D, Eco4D, Eco4S, Eco6D, Gco2D, ;Gco4C, Gco4D, Gco4S, Vc4Ec, Vc4Ed, Vc4Es, Vc4Gc, Vc4Gd,;Vc4Gs, Vc6Ec, Vc6Ed, Vc6Es, Vc6Gc, Vc6Gd, Vc6Gs;Wolf Oven Wkef, Wkgf
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.