Zoro Homepage

Toggle Switch 1/2 Dpst

  • Mfr # 00-340324-00006

  • Zoro # G302257833


product price: $14.95
/ea

Key Features

For Use With
Alto-Shaam Oven Models Made In 1985 After: 767-Sk, Ch-50-1, Ch-75-1, Chs-76. Series (Made In 1985; After), 100-Th-I, 100-Th-Ii, 500-Th-Ii, 750-B, 750-Th-Ii, 1000-Th-I, 1000-Th-Ii, Ch-100, Warmer Models Made In 1985 After: 750-B, 750-Gdu, 750-Gdu/Pt, Gd-80, Gd-80P; Cecilware Warmer Ffw, Fw, Fwl; Cleveland Braising Pan Set-10, Set-15, Series: Sem, Sel; Cres-Cor Warmer 747-(29, 30, 32, 33), Hj, Hjr; Henny Penny Fryer 680, Warmer Bw-4, 6, 8, Hc-900, 902, 903, 906, 908, 942, 943, 944, Hcw
Features
Fits Hole 1/2 in; On/On; (4) 1/4 in Tab Terminals
Fits Brand
Alto-Shaam; Cecilware; Cleveland; Cres-Cor; Henny Penny; Hobart
Length
1.20 in
Amps
20 A at 125 V; 10 A at 277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-340324-00006
Zoro #
G302257833
UPC #
-
Country of Origin
United States

Dimensions

Length
1.20 in
Width
0.70 in
Height
2.30 in

Details

Item
Toggle Switch
For Use With
Alto-Shaam Oven Models Made In 1985 After: 767-Sk, Ch-50-1, Ch-75-1, Chs-76. Series (Made In 1985; After), 100-Th-I, 100-Th-Ii, 500-Th-Ii, 750-B, 750-Th-Ii, 1000-Th-I, 1000-Th-Ii, Ch-100, Warmer Models Made In 1985 After: 750-B, 750-Gdu, 750-Gdu/Pt, Gd-80, Gd-80P; Cecilware Warmer Ffw, Fw, Fwl; Cleveland Braising Pan Set-10, Set-15, Series: Sem, Sel; Cres-Cor Warmer 747-(29, 30, 32, 33), Hj, Hjr; Henny Penny Fryer 680, Warmer Bw-4, 6, 8, Hc-900, 902, 903, 906, 908, 942, 943, 944, Hcw
Features
Fits Hole 1/2 in; On/On; (4) 1/4 in Tab Terminals
Fits Brand
Alto-Shaam; Cecilware; Cleveland; Cres-Cor; Henny Penny; Hobart
Amps
20 A at 125 V; 10 A at 277 V
Voltage
125/277 V
Type
DPST

Description

[ Toggle Switch] [ Fits Hole 1/2" ] [ On/Off ] [ Dpst ] ;[ Terminals 4 (1/4" Tabs) ] [ Volt/Amp 20A/125-10A/277V ];Alto-Shaam Oven Models Made In 1985 & After: 767-Sk,;Ch-50-1,Ch-75-1,Chs-76. Series (Made In 1985 & After):;100-Th-I, 100-Th-Ii, 500-Th-Ii, 750-B, 750-Th-Ii,;1000-Th-I,1000-Th-Ii, Ch-100.;Warmer Models Made In 1985 & After: 750-B, 750-Gdu,;750-Gdu/Pt, Gd-80, Gd-80P.;Cecilware Warmer Ffw, Fw, Fwl.;Cleveland Braising Pan Set-10, Set-15, Series: Sem, Sel;Cres-Cor Warmer 747-(29,30,32,33), Hj, Hjr.;Henny Penny Fryer 680;Warmer Bw-4,6,8, Hc-900,902,903,906,908,942,943,944, Hcw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.