Zoro Homepage

Toggle Switch 1/2 Dpst

  • Mfr # 00-713723

  • Zoro # G202250095


product price: $16.89
/ea

Key Features

For Use With
Anets Dough Roller Mdr-6; Cleveland Boiler 0, 1 Or 3 Probe Type Units, Skillet Most, Steamer Most; Globe Slicer All Models; Roundup Steamer Ffs; Wolf Grill McDonald's: Dp-St, Eme-37, Tme-36, Tme-36A, Tme-36B, Tmm-36, Tmm-36A, Tmm-36B, Tmm-37, Oven Afs, Caf, Kafs, Kcaf
Features
Fits Hole 1/2 in; On/Off; (4) Screws Terminals
Fits Brand
Anets; Cleveland; Globe; Roundup; Vulcan; Wolf
Color
Black; Silver
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-713723
Zoro #
G202250095
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1 in
Length
2 in
Height
2 in

Details

Item
Toggle Switch
For Use With
Anets Dough Roller Mdr-6; Cleveland Boiler 0, 1 Or 3 Probe Type Units, Skillet Most, Steamer Most; Globe Slicer All Models; Roundup Steamer Ffs; Wolf Grill McDonald's: Dp-St, Eme-37, Tme-36, Tme-36A, Tme-36B, Tmm-36, Tmm-36A, Tmm-36B, Tmm-37, Oven Afs, Caf, Kafs, Kcaf
Features
Fits Hole 1/2 in; On/Off; (4) Screws Terminals
Fits Brand
Anets; Cleveland; Globe; Roundup; Vulcan; Wolf
Color
Black; Silver
Voltage
125/250 V
Type
DPST
Amps
20 A at 125 V; 10 A at 250 V

Description

Toggle On/Off Switch, [ Amp/Volt 20A/125V,10A/250V ];[ Fits Hole 1/2" ] [ Dpst ] [ Terminals 4 (Screws) ]; [ Color -Black/Silver] [ Markings -On/Off ];Anets Dough Roller Mdr-6.;Cleveland Boiler 0, 1 Or 3 Probe Type Units.;Skillet Most, Steamer Most.;Globe Slicer All Models.;Roundup Steamer Ffs;Wolf Grill Mcdonalds: Dp-St, Eme-37, Tme-36, Tme-36A,;Tme-36B, Tmm-36, Tmm-36A, Tmm-36B, Tmm-37.;Oven Afs, Caf, Kafs, Kcaf.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.