
Toggle Switch 1/2 Dpst
Mfr # 13723
Zoro # G902249948
product price: $20.15
/eaKey Features
For Use With
Anets Dough Roller Mdr-6; Cleveland Boiler 0, 1 Or 3 Probe Type Units, Skillet Most, Steamer Most; Globe Slicer All Models; Roundup Steamer Ffs; Wolf Grill Mcdonald's: Dp-St, Eme-37, Tme-36, Tme-36A, Tme-36B, Tmm-36, Tmm-36A, Tmm-36B, Tmm-37, Oven Afs, Caf, Kafs, Kcaf
Features
Fits Hole 1/2 in; On/Off; (4) Screws Terminals
Fits Brand
Anets; Cleveland; Globe; Hobart; Roundup; Wolf
Height
2 in
Type
DPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13723
Zoro #
G902249948
UPC #
-
Country of Origin
Mexico
Dimensions
Height
2 in
Width
1 in
Length
2 in
Details
Item
Toggle Switch
For Use With
Anets Dough Roller Mdr-6; Cleveland Boiler 0, 1 Or 3 Probe Type Units, Skillet Most, Steamer Most; Globe Slicer All Models; Roundup Steamer Ffs; Wolf Grill Mcdonald's: Dp-St, Eme-37, Tme-36, Tme-36A, Tme-36B, Tmm-36, Tmm-36A, Tmm-36B, Tmm-37, Oven Afs, Caf, Kafs, Kcaf
Features
Fits Hole 1/2 in; On/Off; (4) Screws Terminals
Fits Brand
Anets; Cleveland; Globe; Hobart; Roundup; Wolf
Type
DPST
Amps
20 A at 125 V; 10 A at 250 V
Voltage
125/250 V
Color
Black; Silver
Description
Toggle On/Off Switch, [ Amp/Volt 20A/125V,10A/250V ];[ Fits Hole 1/2" ] [ Dpst ] [ Terminals 4 (Screws) ]; [ Color -Black/Silver] [ Markings -On/Off ];Anets Dough Roller Mdr-6.;Cleveland Boiler 0, 1 Or 3 Probe Type Units.;Skillet Most, Steamer Most.;Globe Slicer All Models.;Roundup Steamer Ffs;Wolf Grill Mcdonalds: Dp-St, Eme-37, Tme-36, Tme-36A,;Tme-36B, Tmm-36, Tmm-36A, Tmm-36B, Tmm-37.;Oven Afs, Caf, Kafs, Kcaf.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.