Zoro Homepage

Toggle Switch 1/2 Dpst

  • Mfr # 417812-1

  • Zoro # G602249446


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

For Use With
Berkel Slicer 807, 808, 817, 818, 909, 919; Cecilware Ffw, Fw, Fwl; Frymaster Fryer Fwh-1; Jackson Dishwasher Master Power Switch 10, 44, 50, 100, 10Aprb; Merco Food Warmer; Vulcan Broiler Ir1, Ir2, Ir44, Ir44 (Old Ir-744P), Fryer 7494E, 7495E, Oven Tag, Vf1, Vf1d, Vf2, Vf2d, Vf90, Vfd90, Vmf1, Vmf1d, Vmf2, Vmf2d
Features
Fits Hole 1/2 in; On/Off; (4) Screws Terminals
Fits Brand
Berkel; Cecilware; Frymaster; Hobart; Jackson; Merco; Vulcan
Length
2.25 in
Type
DPST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417812-1
Zoro #
G602249446
UPC #
-
Country of Origin
United States

Dimensions

Length
2.25 in
Width
1.25 in
Height
0.75 in

Details

Item
Toggle Switch
For Use With
Berkel Slicer 807, 808, 817, 818, 909, 919; Cecilware Ffw, Fw, Fwl; Frymaster Fryer Fwh-1; Jackson Dishwasher Master Power Switch 10, 44, 50, 100, 10Aprb; Merco Food Warmer; Vulcan Broiler Ir1, Ir2, Ir44, Ir44 (Old Ir-744P), Fryer 7494E, 7495E, Oven Tag, Vf1, Vf1d, Vf2, Vf2d, Vf90, Vfd90, Vmf1, Vmf1d, Vmf2, Vmf2d
Features
Fits Hole 1/2 in; On/Off; (4) Screws Terminals
Fits Brand
Berkel; Cecilware; Frymaster; Hobart; Jackson; Merco; Vulcan
Type
DPST
Color
Silver
Amps
20 A at 125 V; 10 A at 277 V
Voltage
125/277 V

Description

[ Toggle ] [ Fits Hole 1/2" ] [ On/Off ] [ Dpst ] ;[Terminals 4 (Screws) ] [ Amp/Volt 20A/125V, 10A/277V ] ;[ Color Silver] ;Berkel Slicer 807, 808, 817, 818, 909, 919;Cecilware Ffw, Fw, Fwl;Frymaster Fryer Fwh-1 ;Jackson Dishwasher Master Power Switch 10, 44, 50, 100,;10Aprb;Merco Food Warmer;Vulcan Broiler Ir1, Ir2, Ir44, Ir44 (Old Ir-744P);Fryer 7494E, 7495E;Oven Tag, Vf1, Vf1D, Vf2, Vf2D, ;Vf90, Vfd90, Vmf1, Vmf1D, Vmf2, Vmf2D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.