Zoro Homepage

Toggle Switch 1/2 Dpst

  • Mfr # 80008

  • Zoro # G102249908


product price: $21.69
/ea

Key Features

For Use With
Globe Slicer All Models; Hobart Fryer Ck20, Ck201; Oven Cn90a, Cn91b; Qualheim Vegetable Slicer 101, 200, 400, 440
Features
Fits Hole 1/2 in; On/Off; (4) Screws Terminals
Fits Brand
Globe; Hobart; Qualheim
Color
Black; Silver
Width
0.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80008
Zoro #
G102249908
UPC #
-
Country of Origin
Mexico

Dimensions

Width
0.70 in
Length
1.70 in
Height
1.70 in

Details

Item
Toggle Switch
For Use With
Globe Slicer All Models; Hobart Fryer Ck20, Ck201; Oven Cn90a, Cn91b; Qualheim Vegetable Slicer 101, 200, 400, 440
Features
Fits Hole 1/2 in; On/Off; (4) Screws Terminals
Fits Brand
Globe; Hobart; Qualheim
Color
Black; Silver
Voltage
125/250 V
Amps
16 A at 125 V; 8 A at 250 V
Type
DPST

Description

[ Toggle Switch ] [ Fits Hole 1/2" ] [ On/Off ] [ Dpst ] ;[ Terminals 4 (Screws) ] [ Volt/Amp 16A/125V,8A/250V ] ;[ Color Black/Silver];Globe Slicer All Models;Hobart Fryer Ck20, Ck201;Oven Cn90A, Cn91B;Qualheim Vegetable Slicer 101, 200, 400, 440

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.