Zoro Homepage

Top Burner Valve 1/8 Mpt X 3/8-27

  • Mfr # 19197

  • Zoro # G702304908


product price: $63.39
/ea

Key Features

For Use With
Wolf Range Ch, Chss
Features
Off/On Rotation; Stem Flat Down; 0.240 in Stem; 45° Elbow
Fits Brand
Hobart; Wolf
Max. Pressure
1/2 psi
Width
1.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19197
Zoro #
G702304908
UPC #
-
Country of Origin
Spain

Dimensions

Width
1.30 in
Height
2.70 in
Outlet Size
3/8"-27
Inlet Size
1/8 in
Length
3.30 in
Stem Length
1-3/8 in

Details

Item
Burner Valve
For Use With
Wolf Range Ch, Chss
Features
Off/On Rotation; Stem Flat Down; 0.240 in Stem; 45° Elbow
Fits Brand
Hobart; Wolf
Max. Pressure
1/2 psi
Inlet Type
NPT

Description

Top Burner Valve,;[ 1/8" Mpt X 3/8"-27 ] [ Rotation Off/On] ;[Stem Flat Down] [Stem Size .240" ] [Ctr Inlet To End Of;Stem 2-1/8" ] [ Angle - 45 Degrees ], Stem 1-3/8" Long.; [ Comes With 45 Deg Elbow Installed, 1/2 Psi.;Wolf Range Ch, Chss.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.