Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Grate

  • Mfr # 00-409432-00001

  • Zoro # G202227004


product price: $29.49
/ea

Key Features

For Use With
Vulcan Range 7845, H45, Sg7845, Series: Gh, Gm, Ghx
Features
12 in Ring Dia; (8) Equal Legs
Fits Brand
Vulcan
Height
1.25 in
Width
12.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-409432-00001
Zoro #
G202227004
UPC #
-
Country of Origin
China

Dimensions

Height
1.25 in
Width
12.50 in
Length
12.50 in

Details

Item
Top Grate
For Use With
Vulcan Range 7845, H45, Sg7845, Series: Gh, Gm, Ghx
Features
12 in Ring Dia; (8) Equal Legs
Fits Brand
Vulcan
Material
Cast Iron

Description

Rough Cast Iron Spider Grate;12-3/4" Dia, 12" Ring Dia) (Material Ci) ;8 Equal Legs;Vulcan;Range 7845, H45, Sg7845.;Series: Gh, Gm, Ghx.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.