
Top Grate 8-7/8D, 12 Longest Point
Mfr # 805251
Zoro # G002228737
product price: $115.99
/ea
Free Shipping & Returns
Key Features
For Use With
Vulcan; Range Series: 77, 900, Eg, Sg77, (All Restaurant Range Units)
Features
1 Small Pin on Short Leg; (12) Legs
Fits Brand
Hobart; Vulcan
Width
12 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
805251
Zoro #
G002228737
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
12 in
Diameter
8-7/8 in
Length
12-3/8 in
Height
1.25 in
Details
Item
Top Grate
For Use With
Vulcan; Range Series: 77, 900, Eg, Sg77, (All Restaurant Range Units)
Features
1 Small Pin on Short Leg; (12) Legs
Fits Brand
Hobart; Vulcan
Material
Cast Iron
Description
Porcelain Cast Iron Spider Grate;[ 8-7/8" Dia, 12" Longest Point ] [ Material Ci-Porc] ;1 Small Pin On Short Leg, 12 Legs;Vulcan;Range Series: 77, 900, Eg, Sg77.;(All Restaurant Range Units)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.