Zoro Homepage

Top Grate

  • Mfr # 956897-1

  • Zoro # G202330810


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Length
12 in
Width
12 in
Height
3.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956897-1
Zoro #
G202330810
UPC #
-
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Height
3.50 in

Details

Item
Top Grate
Fits Brand
Hobart

Description

12" X 12"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.