Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer 120V/24V

  • Mfr # 00-421758-000G1

  • Zoro # G602294323


product price: $92.79
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Fryer Series Er, Oven 1Gr35M, 1Gr45C, 1Gr45D, 1Gr45M, 1Gr65C, 1Gr65D, 1Gr65M, 1Gr85C, 1Gr85D, 1Gr85M, 1Grc35, 1Grc45, 1Grc65, 1Grd45, 1Grd65, 1Grs35, 1Grs45, 1Grs65, C24Ga10, C24Ga6, E-30-C, E-30-O, E-40-C, E-40-O, Erc225, Erc225F, Erc40, Erc40F, Erc50, Erc50F, Erc85, Erc85F, Erd225, Erd225F, Erd40, Erd40F, Erd50, Erd50F, Erd85, Erd85F, G-30-C, G-30-O, G-40-C, G-40-O, Gco2C, Gco2D, Gr35F, Gr45F, Gr65F, Gr85F, Grc35F, Grc45F, Grc65F, Grc85F, Grd35F, Grd45F, Grd65F, Grd85F, Grs35F, Grs45F, Grs65F, Grs85F, Mhb24G, Sg4C, Sg4D, Sg6C, Sg6D, Vc4Gc, Vc4Gd, Vc4Gs, Vc6Gc, Vc6Gd, Vc6Gs, Ve30,
Features
(2) Mount Holes; 2-13/16 in Mount Centers; (4) 6 in Leads; Enclosed Coil
Fits Brand
Vulcan
Length
4.75 in
Voltage
120 V (Primary); 24 VAC (Secondary)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-421758-000G1
Zoro #
G602294323
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.75 in
Height
3.25 in
Width
3.25 in

Details

Item
Transformer
For Use With
Vulcan Fryer Series Er, Oven 1Gr35M, 1Gr45C, 1Gr45D, 1Gr45M, 1Gr65C, 1Gr65D, 1Gr65M, 1Gr85C, 1Gr85D, 1Gr85M, 1Grc35, 1Grc45, 1Grc65, 1Grd45, 1Grd65, 1Grs35, 1Grs45, 1Grs65, C24Ga10, C24Ga6, E-30-C, E-30-O, E-40-C, E-40-O, Erc225, Erc225F, Erc40, Erc40F, Erc50, Erc50F, Erc85, Erc85F, Erd225, Erd225F, Erd40, Erd40F, Erd50, Erd50F, Erd85, Erd85F, G-30-C, G-30-O, G-40-C, G-40-O, Gco2C, Gco2D, Gr35F, Gr45F, Gr65F, Gr85F, Grc35F, Grc45F, Grc65F, Grc85F, Grd35F, Grd45F, Grd65F, Grd85F, Grs35F, Grs45F, Grs65F, Grs85F, Mhb24G, Sg4C, Sg4D, Sg6C, Sg6D, Vc4Gc, Vc4Gd, Vc4Gs, Vc6Gc, Vc6Gd, Vc6Gs, Ve30,
Features
(2) Mount Holes; 2-13/16 in Mount Centers; (4) 6 in Leads; Enclosed Coil
Fits Brand
Vulcan
Voltage
120 V (Primary); 24 VAC (Secondary)
Max. Wattage
40 W

Description

Transformer, Primary- Com 120V Black/Wht,; Secondary-24 Vac-Yel/Yel, 40Va,;2 Mount Holes 2-13/16" Mt Ctrs.;(4) 6" Leads. Enclosed Coil.;Vulcan Fryer Series Er;Oven 1Gr35M, 1Gr45C, 1Gr45D, 1Gr45M, 1Gr65C, 1Gr65D, 1Gr65M,;1Gr85C, 1Gr85D, 1Gr85M, 1Grc35, 1Grc45, 1Grc65, 1Grd45,;1Grd65, 1Grs35, 1Grs45, 1Grs65, C24Ga10, C24Ga6, E-30-C,;E-30-O, E-40-C, E-40-O, Erc225, Erc225F, Erc40, Erc40F,;Erc50, Erc50F, Erc85, Erc85F, Erd225, Erd225F, Erd40,;Erd40F, Erd50, Erd50F, Erd85, Erd85F, G-30-C, G-30-O,;G-40-C, G-40-O, Gco2C, Gco2D, Gr35F, Gr45F, Gr65F, Gr85F,;Grc35F, Grc45F, Grc65F, Grc85F, Grd35F, Grd45F, Grd65F,;Grd85F, Grs35F, Grs45F, Grs65F, Grs85F, Mhb24G, Sg4C, Sg4D,;Sg6C, Sg6D, Vc4Gc, Vc4Gd, Vc4Gs, Vc6Gc, Vc6Gd, Vc6Gs, Ve30,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.