Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer 120V/24V

  • Mfr # 421758-000G1

  • Zoro # G202293160


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421758-000G1
Zoro #
G202293160
UPC #
-
Country of Origin
Mexico

Details

Item
Transformer Assembly
Voltage
120V

Description

Transformer, Primary- Com 120V Black/Wht,; Secondary-24 Vac-Yel/Yel, 40Va,;2 Mount Holes 2-13/16" Mt Ctrs.;(4) 6" Leads. Enclosed Coil.;Vulcan Fryer Series Er;Oven 1Gr35M, 1Gr45C, 1Gr45D, 1Gr45M, 1Gr65C, 1Gr65D, 1Gr65M,;1Gr85C, 1Gr85D, 1Gr85M, 1Grc35, 1Grc45, 1Grc65, 1Grd45,;1Grd65, 1Grs35, 1Grs45, 1Grs65, C24Ga10, C24Ga6, E-30-C,;E-30-O, E-40-C, E-40-O, Erc225, Erc225F, Erc40, Erc40F,;Erc50, Erc50F, Erc85, Erc85F, Erd225, Erd225F, Erd40,;Erd40F, Erd50, Erd50F, Erd85, Erd85F, G-30-C, G-30-O,;G-40-C, G-40-O, Gco2C, Gco2D, Gr35F, Gr45F, Gr65F, Gr85F,;Grc35F, Grc45F, Grc65F, Grc85F, Grd35F, Grd45F, Grd65F,;Grd85F, Grs35F, Grs45F, Grs65F, Grs85F, Mhb24G, Sg4C, Sg4D,;Sg6C, Sg6D, Vc4Gc, Vc4Gd, Vc4Gs, Vc6Gc, Vc6Gd, Vc6Gs, Ve30,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.