Transformer, 208/240/480V to 240V, 50/60HZ, 500VA

  • Mfr # 00-294500-00053

  • Zoro # G015735703


product price:  $941.99
/ea
Free Shipping & Returns

Key Features

Length
9 in
Weight
15 lbs
Width
9 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-294500-00053
Zoro #
G015735703
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9 in
Width
9 in
Height
7 in

Details

Weight
15 lbs

Description

Hobart 00-294500-00053. This is a geniuine OEM replacement part from Hobart.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.