Zoro Homepage

Transformer, 300Va, 50/60Hz

  • Mfr # 00-294500-046-2

  • Zoro # G8466167


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Length
7.7 in
Height
5.9 in
Width
6.9 in
Frequency
50/60 Hz
VA Rating
300VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-294500-046-2
Zoro #
G8466167
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.7 in
Height
5.9 in
Width
6.9 in

Details

Item
Transformer
Frequency
50/60 Hz
VA Rating
300VA

Description

Transformer,300Va,50/60Hz. This is a genuine OEM (Original Equipment Manufacturer) part. Hobart manufactures products for the foodservice and food retail industries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.