Zoro Homepage

Transformer 40Va

  • Mfr # 00-975308

  • Zoro # G606893744


product price: $66.99
/ea

Key Features

Fits Brand
Hobart
Width
1 in
Length
1 in
Height
1 in
Max. Wattage
40 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-975308
Zoro #
G606893744
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
1 in
Height
1 in

Details

Item
Transformer
Fits Brand
Hobart
Max. Wattage
40 W

Description

Hobart 00975308 This is a genuine OEM replacement part from Hobart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.