Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transport Roller Assembly

  • Mfr # 00-478420

  • Zoro # G4787087


product price: $78.89
/ea
Free Shipping & Returns

Key Features

For Use With
Automatic Slicer, Manual Slicer, Manual Slicer with Non Removable Knife, Slicer, Slicer with Carriage Tray, Slicer with Carriage Tray & Auto Off, Slicer with Carriage Tray Fence Corr, Slicer with Carriage Tray Corr, Slicer with Carriage Trayfence, Slicer with Portion Scales, Slicer with Removable Knife, Slicer with Slice Count, Slicer without Removable Knife
For Use With Mfr. Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS4N, HS6, HS6N, HS7
Fits Brand
Hobart
Height
5/8 in
Overall Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-478420
Zoro #
G4787087
UPC #
-
Country of Origin
Japan

Dimensions

Height
5/8 in
Overall Width
2 1/2 in
Overall Depth
4 3/4 in

Details

Item
Groove Pin
For Use With
Automatic Slicer, Manual Slicer, Manual Slicer with Non Removable Knife, Slicer, Slicer with Carriage Tray, Slicer with Carriage Tray & Auto Off, Slicer with Carriage Tray Fence Corr, Slicer with Carriage Tray Corr, Slicer with Carriage Trayfence, Slicer with Portion Scales, Slicer with Removable Knife, Slicer with Slice Count, Slicer without Removable Knife
For Use With Mfr. Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS4N, HS6, HS6N, HS7
Fits Brand
Hobart
Compatible with Manufacturer Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS4N, HS6, HS6N, HS7
Compatible Manufacturer Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS4N, HS6, HS6N, HS7
Compatible Manufacturer Part Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS4N, HS6, HS6N, HS7
Compatible with Mfr. Model No.
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS4N, HS6, HS6N, HS7
For Use with Mfr Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS4N, HS6, HS6N, HS7
Compatible with Manufacturer Model No.
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS4N, HS6, HS6N, HS7
Compatible Pump Manufacturer Part Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS4N, HS6, HS6N, HS7
Compatible Mfr. Model Number
2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, 3613, 3613N, 3613NE, 3713, 3713N, 3813, 3813N, 3913, 3913N, HS4N, HS6, HS6N, HS7

Description

Groove Pin, Product Type Transport Assembly Roller, Overall Depth 4 3/4 in, Overall Height 5/8 in, Overall Width 2 1/2 in, For Use With Automatic Slicer, Manual Slicer, Manual Slicer with Non Removable Knife, Slicer, Slicer with Carriage Tray, Slicer with Carriage Tray & Auto Off, Slicer with Carriage Tray Fence Corr, Slicer with Carriage Tray Corr, Slicer with Carriage Trayfence, Slicer with Portion Scales, Slicer with Removable Knife, Slicer with Slice Count, Slicer without Removable Knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.