Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truing Stone

  • Mfr # 00-13201

  • Zoro # G102243951


product price: $32.55
/ea

Key Features

For Use With
Hobart Slicer 512, 512Tms, 1612, 1712, 1712R
Fits Brand
Hobart
Width
1.75 in
Length
8.50 in
Height
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-13201
Zoro #
G102243951
UPC #
-
Country of Origin
United States

Dimensions

Width
1.75 in
Length
8.50 in
Height
1.75 in

Details

Item
Truing Stone
For Use With
Hobart Slicer 512, 512Tms, 1612, 1712, 1712R
Fits Brand
Hobart

Description

Honing/, Inside Stone;Hobart Slicer 512, 512Tms, 1612, 1712, 1712R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.