Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ts Safety Valve

  • Mfr # 922160-0000A

  • Zoro # G802321454


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 in Pilot Out
Fits Brand
Vulcan
Height
2 in
Length
3.50 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
922160-0000A
Zoro #
G802321454
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Length
3.50 in
Width
3 in
Inlet Size
7/16 in
Outlet Size
7/16 in

Details

Item
Safety Valve
Features
1/4 in Pilot Out
Fits Brand
Vulcan
Outlet Type
CCT
Series
TS
Inlet Type
CCT
Fluid Type
Gas

Description

7/16" Cct Main Gas In/Out, 1/4" Pilot Out Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.