Zoro Homepage

T'Stat, Bjwa

  • Mfr # 802750-00001

  • Zoro # G002262014


product price: $182.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cecilware Griddle Ag ( 1824, 1836, 1848, 2424, 2436, 2448, ) After 1/86; Imperial Grill Series: Ihr, Ir, Itg; Rankin- Delux Grill Series: Gt; Vulcan Grill 748T
Features
3/16 in X 8-5/8 in Bulb; 180° Rotation; Wide Flange; Notch Up
Fits Brand
Cecilware; Hobart; Imperial; Rankin- Delux; Vulcan
Size
1/4 in
Width
2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802750-00001
Zoro #
G002262014
UPC #
-
Country of Origin
United States

Dimensions

Size
1/4 in
Width
2.50 in
Height
2 in
Length
10 in
Capillary Length (In.)
36 in

Details

Item
Thermostat
For Use With
Cecilware Griddle Ag ( 1824, 1836, 1848, 2424, 2436, 2448, ) After 1/86; Imperial Grill Series: Ihr, Ir, Itg; Rankin- Delux Grill Series: Gt; Vulcan Grill 748T
Features
3/16 in X 8-5/8 in Bulb; 180° Rotation; Wide Flange; Notch Up
Fits Brand
Cecilware; Hobart; Imperial; Rankin- Delux; Vulcan
Type
BJWA
Temp. Range
150° to 400° F
Connection Type
NPT

Description

Viewed From Rear: See "Bj Outlet Positions" ;W/ By-Pass Adj At Top & Gas Inlet Down ;Bjwa T'Stat, 1/4" Npt, Out "B & D" Left & Right, ;Temp 150-400-Hi, Cap 36", Bulb 3/16" X 8-5/8", ;Rotation 180. N0 Pilot, Wide Flange, Notch Up.;;Black Bj Knob A5621, K-108, # 22-1036 Off-Lo-400-Hi;Use Bezel, K-333, # 26-4082;Cecilware Griddle Ag ( 1824, 1836, 1848, 2424, 2436,;2448, ) After 1/86;Imperial Grill Series: Ihr, Ir, Itg.;Rankin- Delux Grill Series: Gt.;Vulcan Grill 748T.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.