Zoro Homepage

Tube, Overflow

  • Mfr # 00-119099-2

  • Zoro # G602243055


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Height
4 in
Outside Dia. (In.)
4 in
Color
Gray
Length
14.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-119099-2
Zoro #
G602243055
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Outside Dia. (In.)
4 in
Length
14.75 in
Width
4 in

Details

Item
Overflow Tube
Fits Brand
Hobart
Color
Gray
Material
Plastic

Description

Color: Gray ;Material: Plastic ;Length: 14 3/4" | 375 Mm ;Inner Diameter: 1 1/4" | 32 Mm ;Outer Diameter: 4" | 102 Mm ;Outlet: 1 15/16" | 49 Mm ;Note: Used With Fmp# 263-1010 O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.