Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube, Pvc, 136

  • Mfr # 00-974388-00004

  • Zoro # G309533442


product price: $49.75
/ea

Key Features

Length
9-3/4 in
Height
1.85 in
Width
6.1 in
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-974388-00004
Zoro #
G309533442
UPC #
-
Country of Origin
United States

Dimensions

Length
9-3/4 in
Height
1.85 in
Width
6.1 in

Details

Item
Tube
Material
PVC

Description

Hobart 00-974388-00004. This is a geniune OEM replacement part from Hobart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.