Zoro Homepage

Tube Screen 13-1/2" X 13-1/2"

  • Mfr # 110738-1

  • Zoro # G902217534


product price: $148.99
/ea
Free Shipping & Returns

Key Features

For Use With
Pitco Fryer Series 14; Vulcan Fryer 7494E, 7594G, Hf91e, Hf91g, 7891E, 7891G
Fits Brand
Hobart; Pitco; Vulcan
Length
13.50 in
Width
13.50 in
Height
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110738-1
Zoro #
G902217534
UPC #
-
Country of Origin
United States

Dimensions

Length
13.50 in
Width
13.50 in
Height
0.50 in

Details

Item
Tube Screen
For Use With
Pitco Fryer Series 14; Vulcan Fryer 7494E, 7594G, Hf91e, Hf91g, 7891E, 7891G
Fits Brand
Hobart; Pitco; Vulcan
Type
Wire Mesh

Description

Screen, Wire Mesh 13-1/2" X 13-1/2";Pitco Fryer Series 14;Vulcan Fryer 7494E, 7594G, Hf91E, Hf91G, 7891E, 7891G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.