Zoro Homepage

Turnbuckle

  • Mfr # 417865-1

  • Zoro # G702227313


product price: $25.19
/ea

Key Features

For Use With
Vulcan Oven 148L, 148Lc, 160L, 160L77r, 160Lc, 24L, 260L, 260Lc, 260Lcc, 36Fl77r, 36L, 36L77r, 36Lc, 481L, 481Lc, 48L, 60Fl77r, 60L, 60L77r, 60Lc, 60Lcc, E24l, E36l, E48l, E60l, Eg160, Eg260, Eg36, Eg60, Ir34, Mg12, Sar34, Sg77, Vb21, Vb2s, Vtmb2, Vtmb22
Features
1/4"-20 Thread
Fits Brand
Hobart; Vulcan
Includes
Nut
Width
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417865-1
Zoro #
G702227313
UPC #
-
Country of Origin
United States

Dimensions

Width
1.50 in
Height
0.50 in
Length
3-1/8 in

Details

Item
Turnbuckle
For Use With
Vulcan Oven 148L, 148Lc, 160L, 160L77r, 160Lc, 24L, 260L, 260Lc, 260Lcc, 36Fl77r, 36L, 36L77r, 36Lc, 481L, 481Lc, 48L, 60Fl77r, 60L, 60L77r, 60Lc, 60Lcc, E24l, E36l, E48l, E60l, Eg160, Eg260, Eg36, Eg60, Ir34, Mg12, Sar34, Sg77, Vb21, Vb2s, Vtmb2, Vtmb22
Features
1/4"-20 Thread
Fits Brand
Hobart; Vulcan
Includes
Nut

Description

, Body 3-1/4" Has 1/4-20 Thread, Hooks Are 2-3/4";Overall W/Nut.;Vulcan Oven 148L, 148Lc, 160L, 160L77R, 160Lc, 24L, 260L,;260Lc, 260Lcc, 36Fl77R, 36L, 36L77R, 36Lc, 481L, 481Lc,;48L,60Fl77R, 60L, 60L77R, 60Lc, 60Lcc, E24L, E36L, E48L,;E60L,Eg160, Eg260, Eg36, Eg60, Ir34, Mg12, Sar34, Sg77,;Vb21, Vb2S, Vtmb2, Vtmb22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.