
Twin Basket - Blue 17-1/8L 8-1/4W 6D
Mfr # 410737-00002
Zoro # G002305162
product price: $317.99
/ea
Free Shipping & Returns
Key Features
For Use With
Anets Fryer 18X1, 18X1(Aa, B, D, E), Fgs18-2; Cecilware Fryer; Dean Fryer 32G, 1818(E, G, Gts), 2020(E, Gms, Gts); Decathlon(60, 80); Frymaster Fryer Fm2cfesc, Jcfx, Mjcf, Mjcf
Fits Brand
Anets; Cecilware; Dean; Decathlon; Frymaster; Hobart
Height
6 in
Handle
Blue Plastic Coated
Type
Front Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410737-00002
Zoro #
G002305162
UPC #
-
Country of Origin
United States
Dimensions
Height
6 in
Length
17-1/8 in
Width
8.25 in
Details
Item
Twin Basket
For Use With
Anets Fryer 18X1, 18X1(Aa, B, D, E), Fgs18-2; Cecilware Fryer; Dean Fryer 32G, 1818(E, G, Gts), 2020(E, Gms, Gts); Decathlon(60, 80); Frymaster Fryer Fm2cfesc, Jcfx, Mjcf, Mjcf
Fits Brand
Anets; Cecilware; Dean; Decathlon; Frymaster; Hobart
Handle
Blue Plastic Coated
Type
Front Hook
Description
Fryer Basket, 17-1/8" L, 8-1/4" W, 6" H, Front Hook,;Blue Plastic Coated Handle, Twin;Anets Fryer 18X1, 18X1(Aa,B,D,E), Fgs18-2.;Cecilware Fryer;Dean Fryer 32G, 1818(E,G,Gts), 2020(E, Gms,Gts),;Decathlon(60,80).;Frymaster Fryer Fm2Cfesc, Jcfx, Mjcf, Mjcfe.;Garland Fryer 40-18, 50-18;Keating Fryer Series 18;Pitco Fryer E18, E18-2, E18B, He18. Series: 18.;Prince Castle;Southbend Fryer Series: 18.;Vulcan Fryer 7495E, 7595G.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.