
Twin Basket -Coated Hndl
Mfr # 00-410737-00005
Zoro # G302305749
product price: $269.99
/ea
Free Shipping & Returns
Key Features
For Use With
Anets Fryer 14, 14(B, D, E, G, Gs, Ut22), 14X1 (Aa, B, D, Dg, E, Eg), Di-(11, 17, 22), E11, E11(Aa, D), E15, E15(Aa, B, D), E17, E17(Aa, D), E22, E22(Aa, D), Ec(11, 15, 17, 22), Fgs14-6, Fgs14-6
Fits Brand
Anets; Hobart
Width
6.25 in
Length
24.50 in
Handle
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-410737-00005
Zoro #
G302305749
UPC #
-
Country of Origin
United States
Dimensions
Width
6.25 in
Length
24.50 in
Height
11.50 in
Details
Item
Twin Basket
For Use With
Anets Fryer 14, 14(B, D, E, G, Gs, Ut22), 14X1 (Aa, B, D, Dg, E, Eg), Di-(11, 17, 22), E11, E11(Aa, D), E15, E15(Aa, B, D), E17, E17(Aa, D), E22, E22(Aa, D), Ec(11, 15, 17, 22), Fgs14-6, Fgs14-6
Fits Brand
Anets; Hobart
Handle
Coated
Type
Front Hook
Description
Fryer Basket, Twin Size, Front Hook;13-1/4 "L X 6-5/8" W X 6" H, Coated Handle;Anets Fryer 14, 14(B,D,E,G,Gs,Ut22), 14X1(Aa,B,D,Dg,E,Eg),;Di-(11, 17,22), E11, E11(Aa,D), E15,E15(Aa,B,D), E17,;E17(Aa,D), E22, E22(Aa,D), Ec(11,15,17, 22), Fgs14-6,;Fgs14-6(A,B),;Cecilware Fryer Fmp40, Fms40;Frymaster Fryer 12Ef, 17Ef (Mcdonalds), 22Ef (Burger King),;Fm345E, Gf40, H(14,17,22,50,214),;Mj(40,41,41E,45,45E),Mjh(50,50-2).;Garland Fryer ;Imperial Fryer Series: If, Ihr, Ir.;Keating Fryer Series 14;Southbend Fryer 14-32, 14-36, 14-42.;Hobart/Vulcan Fryer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.