Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twin Basket -Coated Hndl

  • Mfr # 408654-1

  • Zoro # G202305320


product price: $269.99
/ea
Free Shipping & Returns

Key Features

For Use With
Anets Fryer 14, 14(B, D, E, G, Gs, Ut22), 14X1 (Aa, B, D, Dg, E, Eg), Di-(11, 17, 22), E11, E11(Aa, D), E15, E15(Aa, B, D), E17, E17(Aa, D), E22, E22(Aa, D), Ec(11, 15, 17, 22), Fgs14-6, Fgs14-6
Fits Brand
Anets; Hobart
Length
24.50 in
Type
Front Hook
Height
11.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408654-1
Zoro #
G202305320
UPC #
-
Country of Origin
United States

Dimensions

Length
24.50 in
Height
11.50 in
Width
6.25 in

Details

Item
Twin Basket
For Use With
Anets Fryer 14, 14(B, D, E, G, Gs, Ut22), 14X1 (Aa, B, D, Dg, E, Eg), Di-(11, 17, 22), E11, E11(Aa, D), E15, E15(Aa, B, D), E17, E17(Aa, D), E22, E22(Aa, D), Ec(11, 15, 17, 22), Fgs14-6, Fgs14-6
Fits Brand
Anets; Hobart
Type
Front Hook
Handle
Coated

Description

Fryer Basket, Twin Size, Front Hook;13-1/4 "L X 6-5/8" W X 6" H, Coated Handle;Anets Fryer 14, 14(B,D,E,G,Gs,Ut22), 14X1(Aa,B,D,Dg,E,Eg),;Di-(11, 17,22), E11, E11(Aa,D), E15,E15(Aa,B,D), E17,;E17(Aa,D), E22, E22(Aa,D), Ec(11,15,17, 22), Fgs14-6,;Fgs14-6(A,B),;Cecilware Fryer Fmp40, Fms40;Frymaster Fryer 12Ef, 17Ef (Mcdonalds), 22Ef (Burger King),;Fm345E, Gf40, H(14,17,22,50,214),;Mj(40,41,41E,45,45E),Mjh(50,50-2).;Garland Fryer ;Imperial Fryer Series: If, Ihr, Ir.;Keating Fryer Series 14;Southbend Fryer 14-32, 14-36, 14-42.;Hobart/Vulcan Fryer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.