Zoro Homepage

Twin Basket -Coated Hndl

  • Mfr # 721014-00001

  • Zoro # G002305957


product price: $269.99
/ea
Free Shipping & Returns

Key Features

For Use With
Anets Fryer 14, 14(B, D, E, G, Gs, Ut22), 14X1 (Aa, B, D, Dg, E, Eg), Di-(11, 17, 22), E11, E11(Aa, D), E15, E15(Aa, B, D), E17, E17(Aa, D), E22, E22(Aa, D), Ec(11, 15, 17, 22), Fgs14-6, Fgs14-6
Fits Brand
Anets; Hobart
Width
6.25 in
Length
24.50 in
Height
11.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
721014-00001
Zoro #
G002305957
UPC #
-
Country of Origin
United States

Dimensions

Width
6.25 in
Length
24.50 in
Height
11.50 in

Details

Item
Twin Basket
For Use With
Anets Fryer 14, 14(B, D, E, G, Gs, Ut22), 14X1 (Aa, B, D, Dg, E, Eg), Di-(11, 17, 22), E11, E11(Aa, D), E15, E15(Aa, B, D), E17, E17(Aa, D), E22, E22(Aa, D), Ec(11, 15, 17, 22), Fgs14-6, Fgs14-6
Fits Brand
Anets; Hobart
Handle
Coated
Type
Front Hook

Description

Fryer Basket, Twin Size, Front Hook;13-1/4 "L X 6-5/8" W X 6" H, Coated Handle;Anets Fryer 14, 14(B,D,E,G,Gs,Ut22), 14X1(Aa,B,D,Dg,E,Eg),;Di-(11, 17,22), E11, E11(Aa,D), E15,E15(Aa,B,D), E17,;E17(Aa,D), E22, E22(Aa,D), Ec(11,15,17, 22), Fgs14-6,;Fgs14-6(A,B),;Cecilware Fryer Fmp40, Fms40;Frymaster Fryer 12Ef, 17Ef (Mcdonalds), 22Ef (Burger King),;Fm345E, Gf40, H(14,17,22,50,214),;Mj(40,41,41E,45,45E),Mjh(50,50-2).;Garland Fryer ;Imperial Fryer Series: If, Ihr, Ir.;Keating Fryer Series 14;Southbend Fryer 14-32, 14-36, 14-42.;Hobart/Vulcan Fryer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.