V-Belt
Mfr # 00-063267
Zoro # G4836139
product price: $74.99
/eaKey Features
For Use With
Peeler
For Use With Mfr. Model Number
6115
Fits Brand
Hobart
Height
5/8 in
Product Type
V Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00-063267
Zoro #
G4836139
UPC #
-
Country of Origin
United States
Dimensions
Height
5/8 in
Overall Depth
7 in
Overall Height
5/8 in
Overall Width
9 in
Details
Item
Lubricant
For Use With
Peeler
For Use With Mfr. Model Number
6115
Fits Brand
Hobart
Product Type
V Belt
Compatible Manufacturer Model Number
6115
Compatible with Manufacturer Model Number
6115
Compatible Manufacturer Part Number
6115
Compatible Mfr. Model Number
6115
Description
Lubricant, Product Type V Belt, Overall Depth 7 in, Overall Height 5/8 in, Overall Width 9 in, For Use With Peeler, Compatible with Manufacturer Model Number 6115
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.