Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Belt

  • Mfr # BV-013-17

  • Zoro # G4793299


product price: $56.29
/ea

Key Features

For Use With
Mixer, Mixer W Attach Hub Canada
For Use With Mfr. Model Number
M802, M802C, V1401, V1401C
Fits Brand
Hobart
Height
1 3/8 in
Overall Width
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV-013-17
Zoro #
G4793299
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1 3/8 in
Overall Width
11 3/4 in
Overall Depth
11 3/4 in

Details

Item
V-Belt
For Use With
Mixer, Mixer W Attach Hub Canada
For Use With Mfr. Model Number
M802, M802C, V1401, V1401C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
M802, M802C, V1401, V1401C
Compatible Manufacturer Model Number
M802, M802C, V1401, V1401C
Compatible Manufacturer Part Number
M802, M802C, V1401, V1401C
Compatible with Mfr. Model No.
M802, M802C, V1401, V1401C
For Use with Mfr Model Number
M802, M802C, V1401, V1401C
Compatible with Manufacturer Model No.
M802, M802C, V1401, V1401C
Compatible Pump Manufacturer Part Number
M802, M802C, V1401, V1401C
Compatible Mfr. Model Number
M802, M802C, V1401, V1401C

Description

V-Belt, Product Type V Belt, Overall Depth 11 3/4 in, Overall Height 1 3/8 in, Overall Width 11 3/4 in, For Use With Mixer, Mixer W Attach Hub Canada, Compatible with Manufacturer Model Number M802, M802C, V1401, V1401C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.